Motion
66261055324

NORTON ABRASIVES
66261055324

Non-Woven Deburring Belt - Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #03443627
MFR #66261055324
List Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055324

Non-Woven Deburring Belt - Aluminum Oxide Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
MI ITEM #03443627
MFR #66261055324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.72/each for your price

Overview

Mfr description
66261055324 BLT 3-1/2 X 15-1/2 A/O COARS

Specifications

  • Application
    Deburring
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Grade
    Coarse
  • UPC_NO
    66261055324
  • Package Quantity
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought