Motion
66261058773

NORTON ABRASIVES
66261058773

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03443632
MFR #66261058773
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058773

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #03443632
MFR #66261058773

Mfr description
66261058773 WHL 3 X 3/4 X 1/4 UNIFIED B-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.14/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    3/4 in

Details

  • Grade
    Medium
  • Long Description
    The 66261058773 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 3/4 in wheel thickness, 1/4 in center hole diameter, and Medium grade, suitable for surface conditioning applications.
  • Material
    Silicon Carbide
  • Max Rpm
    8000 rpm
  • Package Quantity
    20
  • UPC_NO
    66261058773
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)