Specifications
Dimensions
- Stroke18
Details
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesNCG
- Spec Sheet
- TypeNon rotating
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)