Specifications
Dimensions
- Helix Angle30 °
- Length of Cut13/16 in
- Length TypeRegular
- Mill Diameter1/2 in
- Overall Length2-1/2 in
- Shank Diameter3/8 in
Details
- Center CuttingCenter Cutting
- Extended ReachDoes Not Have Extended Reach Neck
- Finish CoatingUncoated
- Keyway MillKeyway
- Mill MaterialHigh Speed Steel
- Miniature End MillNo
- Number Of Flutes2
- Shank TypeWeldon Flat
- Single Or Double EndSingle
- Spiral CutRight Hand Spiral/Right Hand Cut
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)