Motion
27606
Ball End Mill - Cobalt High Speed Steel Material, 3/16 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 2-3/8 in Overall Length
Mi Item #03443893
MFR #27606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Cobalt High Speed Steel Material, 3/16 in Mill Dia., 1/2 in Cutting Length, 3/8 in Shank Dia., 2-3/8 in Overall Length
Mi Item #03443893
MFR #27606

Mfr description
27606 SE 3/16 2F 1/2C BN CC 3/8S 2-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    1/2 in
  • Length Type
    Regular
  • Mill Diameter  
    3/16 in
  • Overall Length
    2-3/8 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Extended Reach
    None
  • Finish Coating
    Uncoated
  • Mill Material
    Cobalt High Speed Steel
  • Miniature End Mill
    No
  • Number Of Flutes  
    2
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)