Motion
64604
Roughing End Mill - Cobalt High Speed Steel Material, Uncoated, Square End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #03444049
MFR #64604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - Cobalt High Speed Steel Material, Uncoated, Square End, 1/2 in Mill Diameter, 4 Flutes, 2 in Length of Cut
MI ITEM #03444049
MFR #64604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64604 RE 1/2 4F 2C SQCPCC 1/2S 4 OA

Specifications

  • Mill Diameter
    1/2 in
  • Mill Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • End Shape
    Square End
  • Length of Cut
    2 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Helix Angle
    30 °
  • Overall Length
    4 in
  • Shank Type
    Weldon Flat
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text