Motion
65010
Roughing End Mill - Cobalt High Speed Steel Material, Uncoated, Square End, 3/4 in Mill Diameter, 4 Flutes, 1-5/8 in Length of Cut
Mi Item #03444054
MFR #65010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roughing End Mill - Cobalt High Speed Steel Material, Uncoated, Square End, 3/4 in Mill Diameter, 4 Flutes, 1-5/8 in Length of Cut
Mi Item #03444054
MFR #65010

Mfr description
65010 RE 3/4 4F 1-5/8C SQFPCC 3/4 3-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut
    1-5/8 in
  • Mill Diameter
    3/4 in
  • Overall Length
    3-7/8 in
  • Pitch
    Fine
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • End Shape
    Square End
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt High Speed Steel
  • Number Of Flutes
    4
  • Shank Type
    Weldon Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)