Motion
FNL 510 B

SKF
FNL 510 B

Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
Mi Item #03444172
MFR #FNL 510 B
Price$697.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 510 B

Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
Mi Item #03444172
MFR #FNL 510 B

Mfr description
FNL 510 B HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.17/each

Specifications

Dimensions

  • Bolt Circle Diameter
    160 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)