Motion
7008-F-10-10
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03444431
MFR #7008-F-10-10
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE JIC SAE 37 DEGREE FLARE
Mi Item #03444431
MFR #7008-F-10-10

Mfr description
7008-F-10-10 HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    44.7
  • Thread Depth
    12.3
  • Thread Size 2
    5/8-14

Details

  • Plating
    CR3
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)