Motion
SNV240-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #03444432
MFR #SNV240-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #03444432
MFR #SNV240-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    150 mm
  • Base Width
    185 mm
  • Bolt Center To Center Length
    390 mm
  • Compatible Bore Diameter
    100 mm, 110 mm, 3.9375 in, 3.7500 in, 3.8750 in, 4.0000 in
  • Overall Height  
    298 mm
  • Overall Length  
    450 mm
  • Overall Width  
    185 mm

Details

  • Compatible Bearing Series Part Num
    20322, 20322 K, 21322, 21322 K, 22322, 22322 K, 6322
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV

Overview

Mfr description
SNV240-L BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought