1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
16X24X6
Oil Seal - Solid, 16 mm Shaft Dia., 24 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
03444718
MFR #
16X24X6
Price
$9.39
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 16X24X6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
16X24X6
Oil Seal - Solid, 16 mm Shaft Dia., 24 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
03444718
MFR #
16X24X6
Mfr description
16 X 24 X 6 SEAL
Low cost
Good low temp capability.
Low swell in hydrocarbon fluids.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.39
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
24 mm
Overall Width
6 mm
Shaft Diameter
16 mm
Weight
0.04 lbs
Details
Lip Material
Nitrile
Lip Type
Multi-Lip with Spring
Manufacturer Upc Number
053893502366
Seal Type
Multi Lip
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items