Motion
23080 CAC/C083W509

SKF
23080 CAC/C083W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
Mi Item #03444964
MFR #23080 CAC/C083W509
Price$34,647.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23080 CAC/C083W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
Mi Item #03444964
MFR #23080 CAC/C083W509

Mfr description
23080 CAC/C083W509 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,647.45/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    148 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)