1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CARR LANE MFG CO
CL-10A-TN
T-Slot Nut, Thread Size: 5/8-11", Slot Width: 0.675", Material: Steel, Overall Length: 1-1/2"
MI ITEM #
03445004
MFR #
CL-10A-TN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CARR LANE MFG CO CL-10A-TN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CARR LANE MFG CO
CL-10A-TN
T-Slot Nut, Thread Size: 5/8-11", Slot Width: 0.675", Material: Steel, Overall Length: 1-1/2"
MI ITEM #
03445004
MFR #
CL-10A-TN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Height
1-1/8 in
Overall Length
1-1/2 in
Overall Width
1-1/8 in
Slot Width
0.675 in
Thread Size
5/8-11 in
Details
Finish Coating
Black Oxide
Material
Steel
Overview
Mfr description
CL-10A-TN T NUT 11/16&18MM T.SLOT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought