Motion
CL-1213-KS
External Threaded Insert, External Thread Size: 3/4-16, Internal Thread Size: 1/2-13, Length: 15-1/2"
MI ITEM #03445018
MFR #CL-1213-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 3/4-16, Internal Thread Size: 1/2-13, Length: 15-1/2"
MI ITEM #03445018
MFR #CL-1213-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-1213-KS INSERT, 1/2-13INT 3/4-16EXT

Specifications

  • External Thread Size
    3/4 – 16
  • Internal Thread Size
    1/2 – 13
  • External Thread Pitch Type
    Fine
  • Internal Thread Pitch Type
    Coarse
  • Length
    15-1/2 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Drill Size
    21/32 in
  • Tap Size
    45/64 in
  • Installation Tool Model Number
    CL-12-KST
  • Product Type
    External Threaded Inserts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text