Motion
CL-1428-KS
External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 1/4-28, Length: 9-1/2"
Mi Item #03445025
MFR #CL-1428-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 1/4-28, Length: 9-1/2"
Mi Item #03445025
MFR #CL-1428-KS

Mfr description
CL-1428-KS INSERT, 1/4-28INT 7/16-14EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    11/32 in
  • External Thread Size
    7/16 – 14
  • Internal Thread Size
    1/4 – 28
  • Length
    9-1/2 in
  • Tap Size
    X

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Installation Tool Model Number
    CL-14-KST
  • Internal Thread Pitch Type
    Fine
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)