Motion
CL-250-VTC
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 200lb
MI ITEM #03445038
MFR #CL-250-VTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 200lb
MI ITEM #03445038
MFR #CL-250-VTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-250-VTC TOGGLE CLAMP, 202

Specifications

  • Clamp Type
    Push / Pull
  • Maximum Holding Capacity
    200 lb
  • Base Length
    1 in
  • Bar Type
    Solid
  • Clamp Arm Length
    1-1/16 in
  • Weight
    0.4 lb
  • Base Width
    1-9/16 in
  • Height Under Bar
    15/16 in
  • Base Material
    Alloy Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Vertical Hold-Down
  • Toggle Type
    Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text