Motion
CL-2-SB
Swing Bolt, Thread Size: 1/2-13", Hole Diameter: 1/2", Length to Eye Center: 3-1/8", Thread Length: 1-3/4"
MI ITEM #03445040
MFR #CL-2-SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swing Bolt, Thread Size: 1/2-13", Hole Diameter: 1/2", Length to Eye Center: 3-1/8", Thread Length: 1-3/4"
MI ITEM #03445040
MFR #CL-2-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-2-SB SWING BOLT, CL-2-SB

Specifications

  • Thread Size
    1/2-13 in
  • Hole Diameter
    1/2 in
  • Length to Eye Center
    3-1/8 in
  • Thread Length
    1-3/4 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Length Under Head
    2-1/2 in
  • Head Width
    1 in
  • Head Thickness
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text