Motion
CL-3410-KS
External Threaded Insert, External Thread Size: 1-1/8-12, Internal Thread Size: 3/4-10, Length: 28-1/2"
MI ITEM #03445045
MFR #CL-3410-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 1-1/8-12, Internal Thread Size: 3/4-10, Length: 28-1/2"
MI ITEM #03445045
MFR #CL-3410-KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    31/32 in
  • External Thread Size
    1-1/8 – 12
  • Internal Thread Size
    3/4 – 10
  • Length
    28-1/2 in
  • Tap Size
    1-1/16 in

Details

  • External Thread Pitch Type
    Fine
  • Finish Coating
    Plain
  • Installation Tool Model Number
    CL-34-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts

Overview

Mfr description
CL-3410-KS INSERT, 3/4-10IN 1-1/8-12EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought