Motion
CL-350-HTC
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 200lb
Mi Item #03445047
MFR #CL-350-HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 200lb
Mi Item #03445047
MFR #CL-350-HTC

Mfr description
CL-350-HTC TOGGLE CLAMP, 215-U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1-7/16 in
  • Base Width
    1-13/32 in
  • Clamp Arm Length
    2 in
  • Height Under Bar
    15/16 in
  • Weight
    0.3 lb

Details

  • Arm Style
    Open Arm
  • Base Material
    Alloy Steel
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    200 lb
  • Toggle Type
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)