Motion
CL-51-TC
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 100lb
Mi Item #03445061
MFR #CL-51-TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp,, Max. Holding Capacity: 100lb
Mi Item #03445061
MFR #CL-51-TC

Mfr description
CL-51-TC TOGGLE CLAMP, 206-HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    15/16 in
  • Base Width
    15/16 in
  • Clamp Arm Length
    1-1/16 in
  • Height Under Bar
    15/32 in
  • Weight
    0.1 lb

Details

  • Arm Style
    Open Arm
  • Base Material
    Stainless Steel
  • Clamp Style
    Horizontal
  • Handle Style
    V-Shaped
  • Maximum Holding Capacity
    100 lb
  • Toggle Type
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)