Carr Lane Manufacturing Co CL-650-VTC
Carr Lane Manufacturing Co
CL-650-VTC
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 750lb
MI ITEM #03445069
MFR #CL-650-VTC
Quote Required
This product requires a Quote Request
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 750lb
MI ITEM #03445069
MFR #CL-650-VTC
Carr Lane Manufacturing Co CL-650-VTC
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 750lb
MI ITEM #03445069
MFR #CL-650-VTC

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CL-650-VTC TOGGLE CLAMP, 210-U

Specifications

Bar Type
Open Arm
Base Length
1-29/32 in, 1-29/32 in
Base Material
Alloy Steel
Base Width
2-17/32 in
Clamp Arm Length
3-5/16 in
Clamp Style
Vertical Hold-Down
Handle Style
Straight Lever
Height Under Bar
1-11/16 in
Maximum Holding Capacity
750 lb, 750 lb
Toggle Type
Vertical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data