Motion
CL-6-TN
T-Slot Nut, Thread Size: 3/4-10", Slot Width: 0.870", Material: Steel, Overall Length: 1-1/2"
MI ITEM #03445072
MFR #CL-6-TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Slot Nut, Thread Size: 3/4-10", Slot Width: 0.870", Material: Steel, Overall Length: 1-1/2"
MI ITEM #03445072
MFR #CL-6-TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-6-TN T NUT 7/8 TABLE SLOT SIZE

Specifications

  • Thread Size
    3/4-10 in
  • Slot Width
    0.870 in
  • Material
    Steel
  • Overall Length
    1-1/2 in
  • Overall Height
    1 in
  • Overall Width
    1-1/2 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text