Motion
CL-789-KS
External Threaded Insert, External Thread Size: 1-1/4-12, Internal Thread Size: 7/8-9, Length: 1-1/4"
Mi Item #03445078
MFR #CL-789-KS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Threaded Insert, External Thread Size: 1-1/4-12, Internal Thread Size: 7/8-9, Length: 1-1/4"
Mi Item #03445078
MFR #CL-789-KS

Mfr description
CL-789-KS INSERT, 7/8-9INT 1-1/4-12EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    1-3/16 in
  • External Thread Size
    1-1/4 – 12
  • Internal Thread Size
    7/8 – 9
  • Length
    1-1/4 in
  • Tap Size
    1-1/4 - 12 in

Details

  • External Thread Pitch Type
    Fine
  • Finish Coating
    Black Oxide
  • Insert Wall Type
    Thick
  • Installation Tool Model Number
    CL-34-KST
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)