Motion
YP3242
External Tooth Spur Gear - 32 DP, 20 ° PA, 42 Teeth, 0.1880 in Face, 1/4 in Bore, Plain Bore, Material: Delrin
Mi Item #03445107
MFR #YP3242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 32 DP, 20 ° PA, 42 Teeth, 0.1880 in Face, 1/4 in Bore, Plain Bore, Material: Delrin
Mi Item #03445107
MFR #YP3242

Mfr description
YP3242 PLASTIC SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    32
  • Face Width
    0.1880 in
  • Hub Diameter
    0.6100 in | 15.49 mm
  • Hub Projection
    0.3100 in | 7.87 mm
  • Outside Diameter
    1.3740 in
  • Overall Width
    0.4980 in
  • Pitch Diameter
    1.3120 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Opposite
  • Gear Construction
    Web Type
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    YP3242
  • Material
    Delrin
  • Number Of Teeth
    42
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711539989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)