Motion
CLP-0437-1500

G.L. Huyett
CLP-0437-1500

Solid Clevis Pin - Steel Material, 7/16 in Diameter, 1-1/2 in Long, 100 Per Pack
MI ITEM #03445115
MFR #CLP-0437-1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CLP-0437-1500

Solid Clevis Pin - Steel Material, 7/16 in Diameter, 1-1/2 in Long, 100 Per Pack
MI ITEM #03445115
MFR #CLP-0437-1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    7/16 in
  • Grip Length
    1.265 in
  • Length
    1-1/2 in

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • Package Quantity
    100
  • Type
    Standard

Overview

Mfr description
CLPZ-0437-1500 CLEVIS PIN 7/16 X 1-1/2 Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought