Motion
SP-250-2000

G.L. Huyett
SP-250-2000

Slotted Spring Pin, Diameter: 1/4", Material: Steel, Length: 2"
MI ITEM #03445222
MFR #SP-250-2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
SP-250-2000

Slotted Spring Pin, Diameter: 1/4", Material: Steel, Length: 2"
MI ITEM #03445222
MFR #SP-250-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPP-250-2000 SPRING PIN 1/4 X 2 PLAIN

Specifications

  • Pin Type
    Slotted
  • Diameter
    1/4 in
  • Minimum Actual Diameter
    0.258 in
  • Maximum Actual Diameter
    0.264 in
  • Length
    2 in
  • Material
    Steel
  • Finish Coating
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text