Motion
529117
Hex Driver - Hex Drive Style, Cushion Grip Handle Style, 5/32 in Hex Size, 6 in Blade Length
Mi Item #03445788
MFR #529117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip Handle Style, 5/32 in Hex Size, 6 in Blade Length
Mi Item #03445788
MFR #529117

Mfr description
532T 5/32X6 T-HDL CUSH GRIP HEX WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    5/32 in

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Handle Style
    Cushion Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)