Motion
UCECH206
Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron, Set Screw Collar
MI ITEM #03445819
MFR #UCECH206
Price$143.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron, Set Screw Collar
MI ITEM #03445819
MFR #UCECH206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.53/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    80 mm
  • Overall Width  
    80 mm
  • Thread Length
    19 mm
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250125456

Overview

Mfr description
UCECH206 30MM HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought