Motion
39818
General Purpose Sleeve - Cotton Material, 18 in Long, Blue Color
Mi Item #03445823
MFR #39818
Price$6.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Sleeve - Cotton Material, 18 in Long, Blue Color
Mi Item #03445823
MFR #39818

Mfr description
39818 18" DENIM SLEEVE
  • 100% Denim Material;18 Inch Sleeve;Protects from a wide array of dry non-hazardous particles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.89/pr

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Additional Details
    Cool & Comfortable
  • Color
    Blue
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    045143398188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)