Motion
4501
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03445829
MFR #4501
List Price$163.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Blue
MI ITEM #03445829
MFR #4501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.92/pr for your price

Overview

Mfr description
4501 BLUE REG SHLDR WELDR SEWN W/KEVLAR

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Blue
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Shoulder Split
  • Thumb Style
    Wing
  • Stitching Material
    Cotton/Polyester
  • Length
  • Product Line
    Blue Beast
  • UPC_NO
    30451431632819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text