Specifications
Dimensions
- Glove SizeLadies - S
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Clute Cut
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialJersey
- Coated DesignDotted Palm, Thumb, Index Finger
- Coating CoverageDotted Palm & Fingers
- Coating MaterialPVC
- ColorBrown
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- DescriptionBrown Jersey Work Gloves
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- Finger CoverageFull
- Glove PatternClute
- Grip PatternDotted
- Hand TypePair
- InsulatedNo
- Laundering CapabilityWashable
- Liner ColorBrown
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton
- Lining SeamsSeamed Lining
- Lint FreeNo
- Manufacturer Catalog Number7802
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Palm FeaturesDotted
- Protection TypeGeneral Protection
- PSC Code8415
- Reflective Or High VisibilityNeither
- SeamlessNo
- Static DissipativeNo
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- Thumb TypeStraight
- TypeJersey
- UPC_NO30451430780283
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)