Motion
7810
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03445833
MFR #7810
Price$2.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03445833
MFR #7810

Mfr description
7810 MENS BROWN JERSEY MINI DOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.33/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Clute Cut
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor
  • Back Material
    Jersey
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Brown
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Dotted Brown Jersey Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Brown
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    7810
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    7810
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Jersey
  • UPC_NO
    30451430781037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)