Motion
8100
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03445839
MFR #8100
Price$1.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03445839
MFR #8100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.19/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Wing Thumb, Clute Cut
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    White Canvas Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Canvas
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    8100
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    045143081004

Overview

Mfr description
8100 MENS COTTON CANVAS CLUTE KNIT WRIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought