Motion
1715
Big Jake® Leather Double Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige/White
Mi Item #03445840
MFR #1715
Price$22.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Double Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Cotton, Color Beige/White
Mi Item #03445840
MFR #1715

Mfr description
1715 BIG JAKE DOUBLE LEATHER PALM&
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Double Palm
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige/White
  • Comfort Features
    Fleece Lined
  • Construction Description
    Leather Palm
  • Cuff Type
    Safety
  • Description
    Big Jake Series Double Leather Palm and Fingers Work Gloves-Premium A+ Grade Split Side Leather-2.75 Inch Rubberized Safety Cuff-Sewn with DuPont Kevlar-Constructed with Premium Components
  • Description Keyword
    Cotton Lined
  • EN388
    4
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Series
    1715
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)