Motion
1711
Big Jake® General Purpose Work Gloves - XL or Size 10, Cowhide Grain Leather, Premium Grade, Cotton, Color Beige, White
MI ITEM #03445841
MFR #1711
Price$19.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® General Purpose Work Gloves - XL or Size 10, Cowhide Grain Leather, Premium Grade, Cotton, Color Beige, White
MI ITEM #03445841
MFR #1711

Mfr description
1711 BIG JAKE DOUBLE PALM SAFETY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.39/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige, White
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Series
    Big Jake
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)