Motion
1712
Leather Double Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Beige, White
MI ITEM #03445843
MFR #1712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - XL or Size 10, Cowhide Grain Leather, Cotton Lined, Beige, White
MI ITEM #03445843
MFR #1712

Mfr description
1712 BIG JAKE DOUBLE PALM GAUNTLET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige, White
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)