Motion
3500M
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, A Grade, Aramid Blend, Color Gold
Mi Item #03445844
MFR #3500M
Price$31.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - M or Size 8, Top Grain Deerskin Leather, A Grade, Aramid Blend, Color Gold
Mi Item #03445844
MFR #3500M

Mfr description
3500M BIG BUCK DRIVERW/KEYSTONE THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.09/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Keystone Thumb, Rolled leather hem, Shirred elastic back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Applications
    Driving
  • Back Material
    Deerskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Premium A Grade Grain Deerskin Driver
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    A Grade
  • Leather Material Type
    Top Grain Deerskin Leather
  • Liner Material
    Unlined
  • Lining Material
    Aramid Blend
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Deerskin
  • Protection Type
    General Protection
  • Series
    MCR Safety Big Buck 3500
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)