Motion
3500L
Leather Palm Gloves, Deerskin, S, PR
MI ITEM #03445846
MFR #3500L
Your Price$25.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Gloves, Deerskin, S, PR
MI ITEM #03445846
MFR #3500L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.54/pr(List $35.76)

Overview

Mfr description
3500L BIG BUCK DRIVERW/KEYSTONE THUMB

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    Premium A Grade
  • Lining Material
    Unlined
  • Color
    Gold
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Deerskin
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Palm Features
    Deerskin
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Series
    MCR Safety Big Buck 3500
  • Stitching Material
    Cotton/Polyester
  • Description Keyword
    Unlined
  • Liner Material
    Unlined
  • Material
    Deerskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text