Motion
6420
Pvc Coated Knit Glove - PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03445852
MFR #6420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03445852
MFR #6420

Mfr description
6420 ECON GREEN PVC KNIT WRIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Knit Wrist, Sandy Finish
  • Application
    General Purpose
  • Coated Design
    Double Dipped
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Industry standard double dipped green PVC glove that features a sandy finish, jersey lining and a knit wrist
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Liner Material
    Jersey
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Finish
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    6420
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451430642055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)