Motion
4808
Bundlers® Welding/Heat Protection Gloves - Size Medium/8, Leather, Band Top Cuff Type, Pair
MI ITEM #03445876
MFR #4808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bundlers® Welding/Heat Protection Gloves - Size Medium/8, Leather, Band Top Cuff Type, Pair
MI ITEM #03445876
MFR #4808

Mfr description
4808 FINGERLESS GR. GOAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium, 8

Details

  • Cuff Type
    Band Top
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Bundlers
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Cotton/Polyester
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    MIG & TIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)