Motion
9750S
Predator® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03445898
MFR #9750S
Price$7.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator® General Purpose Work Glove - S or Size 7 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #03445898
MFR #9750S

Mfr description
9750S PREDATOR PALM COATED KNIT WRIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9-1/2 in
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Food Grade, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Food Service, Maintenance, Manufacturing
  • Back Material
    Jersey
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Predator Nitrile Palm Work Gloves
  • Description Keyword
    Cotton Blend Lined
  • Duty Type
    Standard Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Straight Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Food Service, Maintenance, Manufacturing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Jersey
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9750 S
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predator
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    CE 4221, FDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451439750133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)