Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predator® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Safety Cuff, Cotton Material
MI ITEM #03445900
MFR #9760R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10.0000 in, 25.4 cm
  • Men'S Size
    L

Details

  • Additional Details
    Treated with ActiFresh
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Jersey
  • Coated Design
    Over-the-Knuckle
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Safety
  • Cuff Type
    Safety
  • Description
    Over the Knuckle Rough Nitrile Coated Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Material
    Jersey
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    9760 R
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Rough Nitrile Coated
  • Product Line
    Predator
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    CE 4242
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Type
    Coated
  • UPC_NO
    30451439760965

Overview

Mfr description
9760R PREDATOR PALM COATED SAFETY CUFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought