Motion
4600LH
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Blue
MI ITEM #03445914
MFR #4600LH
Price$16.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Beast® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Left Hand, Blue
MI ITEM #03445914
MFR #4600LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.19/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13 in

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Left Hand
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Blue Beast
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    45143460090
  • Welding Applications
    General Welding

Overview

Mfr description
4600LH 4600 LEFTHAND ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought