Motion
9630LM
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Nylon Material
MI ITEM #03445926
MFR #9630LM
Your Price$1.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Nylon Material
MI ITEM #03445926
MFR #9630LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.47/pr(List $2.12)

Overview

Mfr description
9630LM 10 GAUGE 100% NYLON

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    FDA, USDA
  • Coating Material
    No Coating
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439630961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text