Motion
9630SM
General Purpose Work Glove - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, 10 Gauge, Nylon Material
MI ITEM #03445927
MFR #9630SM
Price$1.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, No Coating Coated, Knit Wrist Cuff, 10 Gauge, Nylon Material
MI ITEM #03445927
MFR #9630SM

Mfr description
9630SM 10 GAUGE 100% NYLON
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    7-3/4 in
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Reversible, Seamless Knit
  • Application
    General Purpose, Light Duty
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Light Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    General Purpose, Light Duty
  • Insulated
    No
  • Knit Gauge
    10
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    9630 SM
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9630 M
  • Standards Met
    TAA Compliant, FDA Compliant
  • Supported Or Unsupported
    Unsupported
  • Type
    String Knit
  • UPC_NO
    30451439630893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)