Motion
9620
ThermaStat® General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff
MI ITEM #03445928
MFR #9620
Price$2.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ThermaStat® General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff
MI ITEM #03445928
MFR #9620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.16/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Knit Gloves - Non Coating
  • Product Line
    ThermaStat
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Type
    Glove
  • UPC_NO
    30451430962061

Overview

Mfr description
9620 10 GA THERMASTAT WHITE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought