Overview
Mfr description
9622 10 GA THERMASTAT BLUE
Specifications
- Glove SizeL or Size 9
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialThermal Insulation
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Coating MaterialNo Coating
- Length
- Product LineThermaStat
- Description KeywordUnlined
- UPC_NO30451430962207
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data