Motion
9611LM
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03445933
MFR #9611LM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03445933
MFR #9611LM

Mfr description
9611LM 10 GAUGE COTTON/POLYESTER GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Grey, White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA, USDA
  • UPC_NO
    30451439611915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)