Motion
GCO
Glove Accessories - Glove Clip, Aluminum And Plastic, 12 in, Orange, For use with Gloves
Mi Item #03445934
MFR #GCO
Price$5.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Glove Clip, Aluminum And Plastic, 12 in, Orange, For use with Gloves
Mi Item #03445934
MFR #GCO

Mfr description
GCO GLOVE/UTILITY CLIP ORG. NICKLE MTL C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.67/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Color
    Orange
  • For Use With
    Gloves
  • Material
    Aluminum And Plastic
  • Type
    Glove Clip
  • UPC_NO
    766868000513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)