Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsSeamless Knit, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationMulti-Industrial
- Back MaterialCotton & Cotton Blend
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorBlack / Grey
- Cuff TypeHook & Loop
- CutA2
- DescriptionLatex Coated Palm
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- Finger CoverageFull
- Glove PatternSeamless Knit
- Hand TypePair
- IncludesOne Pair
- Industry UseMulti-Industrial
- InsulatedNo
- Knit Gauge10
- Laundering CapabilityReusable
- Liner ColorGray
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Manufacturer Catalog Number9688 VS
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesLatex Coated
- Product LineFlex Plus
- Protection TypeGeneral Protection
- PSC Code8415
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetANSI A2 Cut, ANSI 3 Abrasion, ANSI 4 Puncture
- Supported Or UnsupportedSupported
- Thumb StyleWing
- Thumb TypeWing
- TypeCoated
- UPC_NO30451439688795
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)